Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
PRAMET NEGATIVE ISO TURNING INSERT SNMG 120408E-RM:T5305
PRAMET NEGATIVE ISO TURNING INSERT SNMG 120408E-RM:T5305
Tool tip for dressing and turning down SNMG 120408E-RM:T5305
References
pramet:
SNMG 120408E-RM:T5305
rubix:
2592251
manufacturer :
6755870
ean:
3603602912367
Technical specifications
Plate type
T5305
Nuance/shade
SNMG
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PRAMET NEGATIVE ISO TURNING INSERT SNMG 120408E-RM:T5305
Technical specifications
Attributes
Plate type
T5305
Nuance/shade
SNMG
Thickness
4.76
mm
Radius
0.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.13
excl. VAT
/
Each
£
98.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PRAMET DNMG 110404ER-SI:T7325 7156262
MITSUBCARB SCMT09T308-MK MC5005 INSERT TURNING COATED 90034563
SANDVIK CNMG 19 06 12-PM4425 P INSERT FOR TURNING 7860702
KENNAMETAL CCMT09T308LF KCK15B ANSI/ISO TURNING INSERT CC 5698216
SANDVIK DNMG 15 06 04R-K 2035 5731770
ROEBUCK 4016-1212 BUTT WELDED LATHE TOOL 16R 12 X 12MM SHANK
MITSUBCARB TNMG160404-MA UE6105 INSERT TURNING COATED NEG 90023631
MITSUBCARB DNMG150412-LM MC7025 INSERT TURNING COATED NEG 90031569
SANDVIK CNMG120408-XFGC30 T-MAX P TURNING 6107606
SANDVIK WNMG060408-WMX3205 T-MAX P TURNING 5756403
CNMG090304QM235-SVIK T-MAX P -QM I
MITSUBCARB CNMG190608-MM MC7025 INSERT TURNING HEAVY DUTY 90031561
MITSUBCARB CCGT09T3V5-FJ VP10RT INSERT TURNING COATED 90037918
MITSUBCARB CCMT060202-FV NX3035 INSERT TURNING CERMET 90020574
MITSUBCARB DCMT11T308-FP NX2525 INSERT TURNING CERMET 90034889