Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
PRAMET NEGATIVE ISO TURNING INSERT WNMG 060408E-M:T9325
PRAMET NEGATIVE ISO TURNING INSERT WNMG 060408E-M:T9325
Tool tip for dressing and turning down WNMG 060408E-M:T9325
References
pramet:
WNMG 060408E-M:T9325
rubix:
2592355
manufacturer :
6753858
ean:
3603602892249
Technical specifications
Plate type
t9325
Nuance/shade
wnmg
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : PRAMET NEGATIVE ISO TURNING INSERT WNMG 060408E-M:T9325
Technical specifications
Attributes
Plate type
t9325
Nuance/shade
wnmg
Thickness
4.76
mm
Radius
0.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.33
excl. VAT
/
Each
£
89.20
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
MITSUBCARB CCMT09T302 MP3025 INSERT TURNING COATED CERMET 90030297
MITSUBCARB SPMT120408-A UP20M INSERT MILLING COATED 90014223
MITSUBCARB NP-CNGA120412FSWS4 BC8110 INSERT TURNING CBN 90043356
MITSUBCARB DNMG150412-RP MC6015 INSERT TURNING COATED NEGATIVE 91523
SANDVIK MB-07G140-00-10R 1025 5735615
MITSUBCARB DNMG150608-MA MC5015 INSERT TURNING NEGATIVE 90034719
KENNAMETAL CNMG120408MG KC850 ANSI/ISO TURNING INSERT CN 1160176
MITSUBCARB DNMG150412-MM MP7035 INSERT TURNING COATED NEG 90032008
SANDVIK TNMG160404-SF1115 T-MAX P TURNING 5891413
KENNAMETAL DNMG150402MS KC5010 ANSI/ISO TURNING INSERT DN.. 2244891
SANDVIK CNGN120712E6165 SIALON GRADES 6060 6065/6160 8031421
SANDVIK VBMT 16 04 08-PF 4315 6533131
SANDVIK CNGA120412EA7014 BORON NITRIDE TOOL 7941840
MITSUBCARB TNMG220404 UE6020 INSERT TURNING COATED NEGATIVE 7017705
SANDVIK WNMG080408-WL4425 T-MAX P TURNING INVEIO 7861145