MASCOT 08089 YORKTON TOOL VEST HV ORG 2XL


Tool vest Yorkton orange

References
mascot:08089-860-14-2XL
rubix:215A4563
ean:5707209643575
Workwear vest Yorkton 08089-860-14 / 2XL
brand logo
brand logo
Technical specifications
ColourOrange
Size2XL
Class EN204712
See all Specifications

Product details : MASCOT 08089 YORKTON TOOL VEST HV ORG 2XL


Teflon® finish makes the product dirt resistant and ensures high visibility. Extra visibility for the surroundings with vertical and horizontal reflective strips. Reflective front fastening in front of the zip fastener to avoid damage from dirt. Magnets automatically close the breast pockets after use. Four reinforced holster pockets.
brand logo

Technical specifications


Attributes
Logistic Weight1140 g
ColourOrange
Size2XL
Class EN204712
Main materialPolyester
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 94.00 excl. VAT
/ Each
£ 112.80 incl. VAT
  • Delivery usually within ( 8 ) days