References
SMC:MXH16-5
Rubix:138A1369

Product details : SMC MXH16-5 AIR SLIDE TABLE
Compact Sled, bearing circulation unit
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x61x54 mm |
|---|---|
| Logistic Weight | 216 g |
| Type | mxh-z |
| Cylinder diameter | 16 mm |
| Cylinder stroke | 5 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
| Design size | 16 |
| Series | mxh-z |
Show UNSPSC/ECL@SS
£ 293.05 excl. VAT
/ Each
£ 351.66 incl. VAT
- Delivery usually within ( 6 ) days