TORK 559000 WHITE CENTREFEED DISPENSER M2
Tork Centrefeed Dispenser White M2
See technical informationReferences
Tork:559000
Rubix:2005854
Manufacturer :559000
EAN:7322540349382

Product details : TORK 559000 WHITE CENTREFEED DISPENSER M2
Tork Centrefeed Dispenser White M2:
In fast-paced kitchens and high-traffic workplaces, hand and surface wiping is required throughout the day. The wall-mounted Tork Centrefeed Dispenser offers a modern and versatile cleaning solution. Its unrestricted flow feature allows staff to take as much industrial paper roll as required. One-handed operation means spills, surfaces and hands can be wiped in seconds. Plus, you can banish time-consuming maintenance with an easy-clean design that features a high capacity and simple refilling capabilities. Advantages at a glance:
+ Designed for easy cleaning
+ Durable, thanks to the robust design
+ One-handed operation for ease of use
+ High capacity and easy to refill Compatible with Tork M2 refills.
Strengths
Swiftly improve hygiene levels with an easy-clean design.
Use your centrefeed dispenser with confidence, thanks to a robust design that will withstand heavy usage.
Make life easier for busy staff with one-handed operation and dispensing.
No need to waste time on maintenance, due to the dispenser's high capacity and fuss-free refilling.
Use your centrefeed dispenser with confidence, thanks to a robust design that will withstand heavy usage.
Make life easier for busy staff with one-handed operation and dispensing.
No need to waste time on maintenance, due to the dispenser's high capacity and fuss-free refilling.
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Material | plastic/inox |
Show UNSPSC/ECL@SS
£ 68.98 excl. VAT
/ Each
£ 82.78 incl. VAT
- Usually arrives within 14 working days






