AQUARIUS 6990 TOILET TISSUE DISPENSER BULK PACK WHITE
AQUARIUS* Toilet Tissue Dispenser - Bulk Pack / White
See technical informationReferences
Kimberly-Clark:6990
Rubix:2519033
EAN:5027375045486

Product details : AQUARIUS 6990 TOILET TISSUE DISPENSER BULK PACK WHITE
Innovative and stylish, paired with exceptional performance, choose Aquarius™ Dispensers. Part of a coordinated washroom range, designed to work in perfect harmony with Kleenex® and Scott® Toilet Tissues. The Aquarius™ Folded Toilet Tissue Dispenser provides a refillable, reliable, anytime top up solution. The high-capacity, double-sized dispenser delivers effective single sheet dispensing meaning each sheet is only touched by the user, promoting higher standards of hygiene and helps reduce cross contamination in high traffic areas. Refilling is simple, and a clever, patented overfilling device ensures a smooth dispensing experience, minimising jamming, wastage and costs. Its smooth rounded design with no dirt traps allows for easy one-wipe-clean. Dispenser size 40.7cm (L) x 31.7cm (W) x 14.7cm (D).
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
£ 36.70 excl. VAT
/ Each
£ 44.04 incl. VAT
- Delivery usually within ( 2 ) days
