TORK 558008 BLACK MINI CENTREFEED DISPENSER M1
Tork Mini Centrefeed Dispenser Black M1
See technical informationReferences
Tork:558008
Rubix:80000462
EAN:7322540349351

Product details : TORK 558008 BLACK MINI CENTREFEED DISPENSER M1
Tork Mini Centrefeed Dispenser Black M1:
Workplaces that require hands and surfaces to be wiped regularly need a robust solution. The durable Tork Mini Centrefeed Dispenser suits the toughest of environments and smallest of spaces. An unrestricted flow allows users to take as much industrial paper roll as they need for swift surface cleaning. Teamed with an easy-clean design, this modern dispenser can reduce cross-contamination and boost hygiene. One-handed operation makes it simple to use and a versatile lock mechanism helps to control misuse. Advantages at a glance:
+ Easy to clean
+ Robust, compact design to suit tough environments
+ One-handed operation
+ Unrestricted flow dispensing
+ Handy lock mechanism Compatible with Tork M1 refills.
Strengths
Improve overall hygiene due to easy cleaning, Versatile lock mechanism helps control misuse, One hand operation makes it easy to use, Free flow dispensing for flexibility and cross contamination control
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Material | plastic/inox |
Show UNSPSC/ECL@SS
£ 46.23 excl. VAT
/ Each
£ 55.48 incl. VAT
- Delivery usually within ( 2 ) days
