TORK 551100 WHITE MATICAUTOMATIC HAND TOWEL ROLL DISPENSER H1
Tork Matic® Hand Towel Roll Dispenser with Intuition Sensor White H1
See technical informationReferences
Tork:551100
Rubix:80183588
EAN:7322540348989
Product details : TORK 551100 WHITE MATICAUTOMATIC HAND TOWEL ROLL DISPENSER H1
Tork Matic® Hand Towel Roll Dispenser with Intuition Sensor White H1:
Improve hand-drying efficiency with this hand towel roll dispenser. Hygienic and economical one-at-a-time dispensing via the Intuition Sensor cuts waste and serves more guests. Cleanliness is also boosted as guests won't touch the dispenser. Our sleek, high-capacity hand towel dispensers are low maintenance, which is ideal for high-traffic washrooms. Plus, they give a great user experience through award-winning design, having won the iF Product Design Award and Red Dot Award 2009. Advantages at a glance:
+ For high-traffic washrooms
+ Economical thanks to single-sheet dispensing
+ Lockable top opening
+ LED refill indication and viewing window
+ Tork Vision Cleaning enabled
+ Simple installation
+ ADA compliant
+ Winner of the iF Product Design Award and Red Dot Award 2009
+ Adjustable towel length (25 - 45 cm) Compatible with Tork H1 refills.
Technical specifications
Attributes
| Main material | plastic |
|---|
Show UNSPSC/ECL@SS
£ 231.47 excl. VAT
/ Each
£ 277.76 incl. VAT
- Usually arrives within 14 working days

