TORK 130062 WHITE HEAVY DUTY WIPING PAPER W1/2 2PLY 500 SHEETS

Tork Heavy Duty Wiping Paper White W1/2

See technical information

References

Tork:130062
Rubix:395A7404
EAN:7322540183603
brand logo

Technical specifications

Number of formats500

Product details : TORK 130062 WHITE HEAVY DUTY WIPING PAPER W1/2 2PLY 500 SHEETS


Tork Heavy Duty Wiping Paper White W1/2:  In busy workplaces where liquid spills are common, our 2-ply Tork Heavy-Duty Wiping Paper is your ideal companion. This multipurpose product is highly absorbent and durable – great for hand drying as well as general wiping. Sheets can even be reused, helping to reduce consumption and costs. Ensure safety and reliability when you use it with the Tork Floor or Wall Stand Dispensers. Or fit into the Tork Maxi Centrefeed Dispenser for effortless and efficient single-hand dispensing. Advantages at a glance:  + Multipurpose design for drying liquid spills and hands + Reusable design that stays strong when wet + High absorbency for removing oil, grease, lubricants and dirt + Tork Easy Handling® Plastic Packaging for easy package carrying and disposal Compatible with Tork W2,W1 dispensers.

Strengths

Tackle general wiping tasks that require strength and absorbency with our multipurpose Tork Heavy-Duty Wiping Paper.
Reduce waste – this durable paper stays strong when wet and can be reused until the job is complete.
Effortlessly remove oil, grease, lubricants and dirt, thanks to its strong texture and high absorbency.
Carry and dispose of packaging with ease using our Tork Easy Handling® Plastic Packaging.

Technical specifications


Attributes
Number of formats500
£ 22.52 excl. VAT
/ Each
£ 27.02 incl. VAT
  • Usually arrives within 14 working days