TORK 130081 BLUE INDUSTRIAL HVY DUTY WIPING PAPER 3PLY 350 SHEETS PK2
Tork Industrial Heavy Duty Wiping Paper Blue W1/2
See technical informationReferences
Tork:130081
Rubix:80112389
EAN:7322540183818
Product details : TORK 130081 BLUE INDUSTRIAL HVY DUTY WIPING PAPER 3PLY 350 SHEETS PK2
Tork Industrial Heavy Duty Wiping Paper Blue W1/2:
Clean surfaces while protecting hands from heat and scraps with our extra-strong Tork Heavy Duty Wiping Paper. This 3-ply industrial paper roll can remove challenging substances like oil and grease with ease, thanks to its high absorbency. Say goodbye to ripped paper – our reusable design remains strong when wet, so you can reduce waste. Use this paper in the safe and reliable Tork Floor or Wall Stand Dispensers, or in the Tork Maxi Centrefeed Dispenser. Its single-hand dispensing ensures efficient use.
Clean surfaces while protecting hands from heat and scraps with our extra-strong Tork Heavy Duty Wiping Paper. This 3-ply industrial paper roll can remove challenging substances like oil and grease with ease, thanks to its high absorbency. Say goodbye to ripped paper – our reusable design remains strong when wet, so you can reduce waste. Use this paper in the safe and reliable Tork Floor or Wall Stand Dispensers, or in the Tork Maxi Centrefeed Dispenser. Its single-hand dispensing ensures efficient use.
Strengths
Advantages at a glance:
+ Bulky design to protect hands from metal scraps and heat
+ Durable and reusable paper that stays strong when wet
+ High absorbency for tackling oil, grease, lubricants and dirt
+ Tork Easy Handling® Plastic Packaging for easy package carrying and disposal
+ Bulky design to protect hands from metal scraps and heat
+ Durable and reusable paper that stays strong when wet
+ High absorbency for tackling oil, grease, lubricants and dirt
+ Tork Easy Handling® Plastic Packaging for easy package carrying and disposal
Applications
Compatible with Tork W2,W1 dispensers.Protect hands from metal scraps and heat with this bulky industrial paper roll.Tackle liquid spills easily – this paper is durable enough to be reused and stays strong when wet.Successfully tackle oil, grease, lubricants and dirt, thanks to the paper's strong texture and high absorbency.Swiftly carry and dispose of packaging with Tork Easy Handling® Plastic Packaging.2 rolls, 350 sheets each, 3 ply. Premium quality. Roll size L 119m W 23.5cm. Sheet length 34cm. Core inner diameter 7.1cm. Compatible with W2 dispensers.
Technical specifications
Attributes
| Number of formats | 3 |
|---|
Show UNSPSC/ECL@SS
£ 105.90 excl. VAT
/ Each
£ 127.08 incl. VAT
- In stock: Next day delivery






