TORK 530137 WHITE HEAVY-DUTY CLEANING CLOTHS W1/2/3 1PLY 280 SHEETS

Tork Heavy-Duty Cleaning Cloth White W1/2/3

See technical informationSee documents

References

Tork:530137
Rubix:9312617
EAN:7322540057553
brand logo

Technical specifications

Number of formats280

Documents

Product details : TORK 530137 WHITE HEAVY-DUTY CLEANING CLOTHS W1/2/3 1PLY 280 SHEETS


Tork Heavy-Duty Cleaning Cloth White W1/2/3: Some cloths fall apart when faced with tough tasks. But our super absorbent Tork Heavy-Duty Cleaning Cloth can handle hard scrubbing with ease. Swapping cloths as you swap solvents isn't needed as this multipurpose design works with most formulas to quickly remove oil, grease, water and stubborn spots. For greater efficiency, use with our Tork Floor or Wall Stand Dispensers. Alternatively, try our Tork Boxed Combi Roll or Maxi Centrefeed Dispenser for easy one-handed operation. Advantages at a glance: + Durable heavy-duty design + Ideal alternative to rags and rental towels + Protects hands from heat and metal scraps + High strength and absorbency for removing stubborn substances + Works with most solvents Compatible with Tork W2,W3,W1 dispensers.

Strengths

Protect your hands from heat and metal scraps with our Tork Heavy-Duty Cleaning Cloth.
Replace rental towels or rags with this durable cloth for repeated use.
Remove oil, grease and stubborn stains quickly and easily, thanks to its high absorbency.
No need for multiple cloths as our cleaning cloths work with most solvents.

Technical specifications


Attributes
Number of formats280
£ 75.82 excl. VAT
/ Each
£ 90.98 incl. VAT
  • In stock: Next day delivery