TORK 424661 CREAM LUXURY 3-IN-1 HAIR & BODY SHOWER S4 1000ML

Tork Luxury 3-in-1 Hair & Body Shower Cream S4

See technical information

References

Tork:424661
Rubix:395A7551
EAN:7322542094587
brand logo

Product details : TORK 424661 CREAM LUXURY 3-IN-1 HAIR & BODY SHOWER S4 1000ML


Tork Luxury 3-in-1 Hair & Body Shower Cream S4: Tork Luxury Hair & Body Shower Cream provides a luxurious 3-in-1 shower experience perfect for hotels, spas and sports facilities. Formulated with argan oil and conditioner, it gives the triple benefit of a refreshing shampoo and conditioner as well as a moisturising shower gel. Along with the gentle cleaning of hair and body, the conditioning shampoo conditions the hair to keep it soft and flexible. This shower cream is certified for effortless refilling by the Swedish Rheumatism Association (tested according to The Design for All Test, published in the Swedish Design Research Journal, 2011), and refilling takes less than 10 seconds (based on internal panel test). The factory-sealed bottle comes with a new pump for every refill to reduce the risk of contamination. Use with Tork Soap & Sanitiser Dispensers, which are proven easy to use and provide good hygiene to all users. Advantages at a glance: + 3-in-1 formula enriched with argan oil + 94% ingredients from natural origins (according to ISO16128) + Dermatologically tested + Skin-friendly pH + Collapsible bottle, leading to ​70% less waste volume​ based on Essity test + EU Ecolabel certified Compatible with Tork S4 dispensers.

Technical specifications


Attributes
£ 10.83 excl. VAT
/ Each
£ 13.00 incl. VAT
  • Usually arrives within 14 working days