DEB ESTESOL EFM1L FX POWER FOAM HAND CLEANER 1 LITRE
STESOL FX EFM1L POWER FOAM HAND CLEANER 1L
See technical informationReferences
Deb Skin Care (SC Johnson):EFM1L
Rubix:80866399
Product details : DEB ESTESOL EFM1L FX POWER FOAM HAND CLEANER 1 LITRE
Powerful cleaning action - Proven to be twice as effective as traditional washroom soaps. Caring formulation - Clinically proven to care for the skin. 73% of workers described their hands as feeling conditioned after use. Contains emollients - Leaving the skin feeling smooth and firm. Highly economical - Delivers the optimum amount required for an effective hand wash with one shot, providing up to two times more hand washes compared with traditional washroom soaps.
Technical specifications
Attributes
| Packaging | cartridge |
|---|---|
| Capacity | 1 l |
Show UNSPSC/ECL@SS
£ 16.94 excl. VAT
/ Each
£ 20.33 incl. VAT
- In stock: Next day delivery

