References
Deb Skin Care (SC Johnson):RLX1L
Rubix:341525
EAN:5010424026451
Documents
Product details : DEB RLX1L RELAX FOAM HANDWASH 1 LITRE CART
Luxurious rich foam hand wash with a cedarwood and patchouli fragrance to gently clean hands. Contains skin moisturisers to help prevent drying and leave the skin feeling smooth after use. Relaxing Fragrance containing natural essential oils. Creates a pleasurable handwashing experience, leaving a light, pleasant scent on the skin. Contains Glycerin and Panthenol skin moisturisers to help prevent drying and leave the skin feeling smooth after use. Highly economical, only one dose is required to provide effective hand cleansing. Provides over 30% more washes and uses 36% less product compared to lotion soap.
Technical specifications
Attributes
| Packaging | 6 case |
|---|---|
| Capacity | 1 l |
Show UNSPSC/ECL@SS
£ 13.44 excl. VAT
/ Each
£ 16.13 incl. VAT
- Usually arrives within 14 working days

