SCOTT 6692 ESSENTIAL HAND TOWELS ROLL BLUE PK6
Scott® Essential™ Rolled Hand Towels 6692 - 6 x 350m blue, 1 ply rolls
See technical informationReferences
Scott:6692
Rubix:80192927
Manufacturer :06692020
EAN:05027375049606

Product details : SCOTT 6692 ESSENTIAL HAND TOWELS ROLL BLUE PK6
For reliability in busy washrooms that demand consistency, quality and value from one of the world's most trusted brands, choose Scott® Essential™ Hand Towels. Scott® Essential™ Blue Rolled Hand Towels are detectable for hand drying in contamination critical environments. Proudly stamp embossed with the Scott® Brand for customer assurance. They are the longest and the most efficient hand towel vs. competitor systems; offering 25% more hand towels and fewer refills. Our unique Airflex™ Technology results in superior absorbency, so you use less and waste less. Compatible with the one-wipe-clean Aquarius™ Rolled Hand Towel Dispenser in white (code 7375) or black (code 7376), the never-run-out 'stub roll' feature increases the capacity of this system by 8%. European Ecolabel certified for environmental assurance. Food contact certified.
Technical specifications
Attributes
| Main material | airflex |
|---|---|
| Material | airflex |
Show UNSPSC/ECL@SS
£ 122.86 excl. VAT
/ Each
£ 147.43 incl. VAT
- Usually arrives within 14 working days






