TORK 561000 WHITE MINI SKINCARE DISPENSER S2
Tork Mini Skincare Dispenser White S2
See technical informationReferences
Tork:561000
Rubix:80056343
EAN:7322540355086

Product details : TORK 561000 WHITE MINI SKINCARE DISPENSER S2
Tork Mini Skincare Dispenser White S2:
The Tork Mini Skincare Dispenser in Elevation Design fits any location and can be used with a wide range of Tork soaps, sanitisers and lotions in sealed bottles. It is certified easy to use, is easy to refill in less than 10 seconds (based on internal panel test soap refilling time) and provides good hand hygiene for all users. Elevation dispensers have a functional and modern design that makes a lasting impression on your guests. Carbon neutral - produced with certified renewable electricity and compensated with climate projects. Advantages at a glance:
+ Modern design gives a great impression
+ Fits any space
+ Certified easy to use by the Swedish Rheumatism Association Compatible with Tork S2 refills.
Strengths
Easily fit this hand wash dispenser into the smallest of washrooms, thanks to its compact size.
Refill in less than 10 seconds with the certified effortless maintenance and intuitive design of this soap dispenser.
Promote good hand hygiene for all, including children and the elderly, thanks to the easy-to-use design.
Choose your favoured soap or skincare product – this dispenser fits a large range of S2 skincare refills.
Refill in less than 10 seconds with the certified effortless maintenance and intuitive design of this soap dispenser.
Promote good hand hygiene for all, including children and the elderly, thanks to the easy-to-use design.
Choose your favoured soap or skincare product – this dispenser fits a large range of S2 skincare refills.
Technical specifications
Attributes
| Main material | abs |
|---|---|
| Material | abs |
Show UNSPSC/ECL@SS
£ 48.39 excl. VAT
/ Each
£ 58.07 incl. VAT
- Delivery usually within ( 16 ) days
