AQUARIUS 6959 ROLLED HAND TOWEL DISPENSER WHITE
Aquarius™ Rolled Hand Towel Dispenser 6959 - White
See technical informationSee documentsReferences
Kimberly-Clark:6959
Rubix:2519034
Manufacturer :6959
EAN:5033848037568

Documents
Product details : AQUARIUS 6959 ROLLED HAND TOWEL DISPENSER WHITE
The essential rolled hand towel dispenser for any business. Compatible with a range of washroom products, the dispenser promotes hygiene and helps to Control costs through Controlled dispensing. The sleek and contemporary design makes it ideal for dispensing rolled towels, without the need to touch the dispenser, helping to reduce contamination and the spread of germs. The dispenser is made with rounded edges making it easy to Clean with just one cloth or wiper and preventing an accumulation of rubbish, dust and dirt. A window is included in the unit to gauge refill needs with a push button or key lock. This product is part of a coordinated range of washroom dispenser products to give your washroom a stylish and professional feel. Dispenser size 43.8cm (L) x 33.8cm (W) x 24.1cm (D). Compatible with Scott® Hand Towel Rolls (product codes 6063, 6657, 6665, 6667, 6668, 6687 and 6688) and Kleenex® Ultra™ Hand Towels (product code 6765).
Strengths
1 x Aquarisu Rolled Hand Towel Dispenser - White Dispenses rolled towels without the need to touch the dispenser, helping to reduce contamination and the spread of germs
Sleek and contemporary design with a white, high-gloss, easy-clean finish and no dirt or dust traps
Hassle-free maintenance keeps costs down in areas of heavy use
With a window to gauge refill needs
Co-ordinated washrooms can be easily created using the Kimberly Clarke range of soap, towel and tissues dispensers
The rounded, sturdy and easy to load design meets demanding hygiene standards for smooth, easy contours free from dust trapping crevices
Sleek and contemporary design with a white, high-gloss, easy-clean finish and no dirt or dust traps
Hassle-free maintenance keeps costs down in areas of heavy use
With a window to gauge refill needs
Co-ordinated washrooms can be easily created using the Kimberly Clarke range of soap, towel and tissues dispensers
The rounded, sturdy and easy to load design meets demanding hygiene standards for smooth, easy contours free from dust trapping crevices
Technical specifications
Attributes
| Main material | plastic |
|---|---|
| Material | plastic |
Show UNSPSC/ECL@SS
£ 57.32 excl. VAT
/ Each
£ 68.78 incl. VAT
- In stock: Next day delivery
