TORK 128207 BLUE WIPING PAPER PLUS M2 2PLY 450 SHEETS PK6

Tork Wiping Paper Plus Blue M2

See technical information

References

Tork:128207
Rubix:348005
EAN:7310791218113
brand logo

Technical specifications

Number of formats2

Product details : TORK 128207 BLUE WIPING PAPER PLUS M2 2PLY 450 SHEETS PK6


Tork Wiping Paper Plus Blue M2: Spills are common in fast-paced kitchens and industrial spaces, and cleaning can be time-consuming. Use our tough and absorbent Tork Wiping Paper Plus to swiftly mop up liquids and wipe hands. The high-capacity centrefeed dispenser has an unrestricted flow, so staff can take as much industrial paper roll as they need. When it comes to stock monitoring, the Tork Run Out Indicator allows staff to plan roll changes in advance, avoiding workflow interruptions. Advantages at a glance: + Multipurpose paper, ideal for spills and hand wiping + 2-ply paper is strong and absorbent + Unrestricted flow feature – take as much as needed + Simple one-handed operation + Plan roll changes in advance with the Tork Run Out Indicator Compatible with Tork M2 dispensers.

Strengths

This wiping paper won't break down with use, thanks to a strong and absorbent 2-ply construction.
Quickly mop up spills and dry hands with this multipurpose design.
Take as much paper roll as required, thanks to the unrestricted flow feature.
No more hold-ups in busy situations with simple, one-handed operation.

Technical specifications


Attributes
Number of formats2
£ 56.22 excl. VAT
/ Each
£ 67.46 incl. VAT
  • In stock: Next day delivery