WYPALL 8381 X70 CLOTHS RIGHT RAG BOX WHITE 300 SHEETS
WypAll® X70 Cloths 8381 - 1 Right Rag Box x 300 white, 1 ply cloths
See technical informationReferences
Wypall:8381
Rubix:347122
Manufacturer :8381
EAN:10036000411000

Product details : WYPALL 8381 X70 CLOTHS RIGHT RAG BOX WHITE 300 SHEETS
The WypAll® X70 Range has been specially designed for medium duty wiping tasks, especially where water absorption is key. WypAll® X70 absorbs oil and water 3 times faster than laundered cloths. Even when wet it stays, strong and keeps its shape. Leading the way in absorbency, our goal is to support you in improving productivity and efficiency whilst reducing waste by delivering a clean, reliably consistent and extended use cloth. Advanced Hydroknit technology ensures each cloth is lightweight, absorbs quickly, helping to reduce residue and allow versatile cleaning across a variety of tasks. Perfect for use in industrial manufacturing. Supplied in a flexible Right Rag Box system, giving you controlled access to protected cloths. Ideal for portability or small work spaces. Individual sheet size 42.2cm (L) x 37.8cm (W).
Technical specifications
Attributes
| Number of formats | 300 |
|---|---|
| Food contact | yes |
Show UNSPSC/ECL@SS
£ 116.54 excl. VAT
/ Each
£ 139.85 incl. VAT
- Usually arrives within 14 working days