TORK 130052 BLUE WIPING PAPER PLUS W1/2 2PLY 750 SHEETS PK2
Tork Wiping Paper Plus Blue W1/2
See technical informationReferences
Tork:130052
Rubix:348031
EAN:7322540183580
Product details : TORK 130052 BLUE WIPING PAPER PLUS W1/2 2PLY 750 SHEETS PK2
Tork Wiping Paper Plus W1/2:
In high-paced, professional environments, your staff need to tackle spills quickly and effectively. Our strong Tork Wiping Paper Plus is the perfect multipurpose solution for mopping up liquids and keeping hands clean. Its QuickDry finish makes it more absorbent than ordinary paper, so you can complete tasks more efficiently and reduce waste. Tork Easy Handling® Plastic Packaging allows further time-saving by making package carrying and disposal simple.
In high-paced, professional environments, your staff need to tackle spills quickly and effectively. Our strong Tork Wiping Paper Plus is the perfect multipurpose solution for mopping up liquids and keeping hands clean. Its QuickDry finish makes it more absorbent than ordinary paper, so you can complete tasks more efficiently and reduce waste. Tork Easy Handling® Plastic Packaging allows further time-saving by making package carrying and disposal simple.
Strengths
Advantages at a glance:
+ Strong multipurpose design
+ Ideal for wiping hands and lightly soiled surfaces
+ High absorption for mopping up spills
+ QuickDry finish is more absorbent than ordinary paper
+ Tork Easy Handling® Plastic Packaging for easy package carrying and disposal
+ Strong multipurpose design
+ Ideal for wiping hands and lightly soiled surfaces
+ High absorption for mopping up spills
+ QuickDry finish is more absorbent than ordinary paper
+ Tork Easy Handling® Plastic Packaging for easy package carrying and disposal
Applications
Compatible with Tork W2,W1 dispensers.Mop up spills easily, due to the high absorbency of this wiping paper.Swiftly carry and dispose of packaging with Tork Easy Handling® Plastic Packaging.Wipe dirty hands and lightly soiled surfaces with ease with our Tork Wiping Paper Plus.Tackle tasks requiring strength and absorbency in no time with this multipurpose design.2 rolls, 750 sheets each, 2 ply. Premium quality. Roll size L 255m W 23.5cm. Sheet length 34cm. Core inner diameter 7.1cm. Compatible with W2 dispensers.
Technical specifications
Attributes
| Number of formats | 750 |
|---|
Show UNSPSC/ECL@SS
£ 51.26 excl. VAT
/ Each
£ 61.51 incl. VAT
- In stock: Next day delivery

