MASCOT 50187 WEYBURN TRAFFIC VEST HV YEL M/L


Traffic vest Weyburn yellow

References
mascot:50187-874-17-M/L ONE
rubix:379A8911
ean:5707209742384
Safety vest Weyburn 50187-874-17 / M/L  ONE
brand logo
brand logo
brand logo
Technical specifications
ColourYellow
SizeM/L
Class EN204712
See all Specifications

Product details : MASCOT 50187 WEYBURN TRAFFIC VEST HV YEL M/L


With hook and loop fastening at the front. Rib at edge. Large in size – designed to be worn over other clothing.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight170 g
ColourYellow
SizeM/L
Class EN204712
Main materialPolyester
Show UNSPSC/ECL@SS
£ 10.77 excl. VAT
/ Each
£ 12.92 incl. VAT
  • Usually arrives within 14 working days