LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/BLACK 3XL
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/BLACK
See technical informationReferences
Leo Workwear:W11-O/BK-LEO-3XL
Rubix:243A5034
EAN:5056082322689

Product details : LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT ORANGE/BLACK 3XL
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 3xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | black |
Show UNSPSC/ECL@SS
£ 6.97 excl. VAT
/ Each
£ 8.36 incl. VAT
- Usually arrives within 14 working days
Colour
Size
3xl
Class EN20471
Secondary colour
black
