MASCOT 50187 WEYBURN TRAFFIC VEST HV YEL XS/S PACK OF 10
Traffic vest Weyburn yellow
See technical informationReferences
Mascot:50187-874-17-XS/S TEN
Rubix:379A8916
EAN:5707209742520

Product details : MASCOT 50187 WEYBURN TRAFFIC VEST HV YEL XS/S PACK OF 10
With hook and loop fastening at the front. Rib at edge. Large in size – designed to be worn over other clothing.
Technical specifications
Attributes
| Logistic Weight | 1720 g |
|---|---|
| Colour | yellow |
| Size | xs/s |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 103.96 excl. VAT
/ Each
£ 124.75 incl. VAT
- Usually arrives within 14 working days
