MASCOT 50145 WINGATE TRAFFIC VEST HV ORG M


Traffic vest Wingate orange

References
mascot:50145-977-14-M
rubix:379A8917
ean:5711074360222
Safety vest Wingate 50145-977-14 / M
brand logo
brand logo
Technical specifications
ColourOrange
SizeM
Class EN204712
See all Specifications

Product details : MASCOT 50145 WINGATE TRAFFIC VEST HV ORG M


Front zipper hidden behind fabric prevents ingress of dirt and dust. Large in size – designed to be worn over other clothing. Extra visibility with the help of vertical and chevroned crossed reflective strips. Rib at edge.
brand logo

Technical specifications


Attributes
Logistic Weight300 g
ColourOrange
SizeM
Class EN204712
Main materialPolyester
Show UNSPSC/ECL@SS
£ 29.45 excl. VAT
/ Each
£ 35.34 incl. VAT
  • Usually arrives within 14 working days