TRANSAIR 25MM LOCKABLE B VLVE 4092-25-00


Transair® Valves for Aluminum Pipe

References
parker legris:4092 25 00
rubix:157A7656
brand logo
brand logo
Technical specifications
Diameter (inch)1 ''
See all Specifications

Product details : TRANSAIR 25MM LOCKABLE B VLVE 4092-25-00


Transair valves are designed for quick and easy integration into a Transair system. Valves are an important addition to any compressed air system to stop the flow of air to certain parts of the system. Placing valves at strategic points (i.e. compressor outlets, dryers, storage tanks, drop lines, etc) allow for system isolation for routine maintenance or layout reconfigurations. Transair offers ball and butterfly valves to fit size constraints and preference.



The “full bore” design of Transair valves, paired with the low coefficient of friction in the aluminum pipe ensures optimal flow throughout the compressed air system. All valves are 100% recyclable, silicone free, and made from materials with no propagation of flame. All valves conform to the UL94HB standard. Parker Hannifin warrants all Transair components to be free of defects in material and workmanship for 10 years from the date of installation.



Dependent on size, Transair valves connect via: push to connect, snap ring, or flange and bolt technology. For the full installation instructions, download our installation manual.



Markets:

• Automotive Assembly

• Food & Beverage

• Packaging

• Industrial Plants

• Aerospace



Features/Benefits:

• Quick connection technology

• Modular and reusable

• Corrosion resistant

• Full-bore design

• Optimum flow rate

• 100% recyclable

• Faster installation

• Lower installation costs

• Immediate pressurization

• Lightweight

• 10-year Warranty



Applications:

• Compressed Air

• Vacuum

• Industrial/inert Gases (i.e. Argon, Nitrogen, Carbon Dioxide)



Maximum Working Pressure:

• 1/2” to 4”: 232psi (15,9bar) when the system is operated between -4 to +113 F (-20 to +46.1 C)

• 6”: 188psi (12,9 bar) when the system is operated between -4 to +140 F (-20 to + 60 C)



Maximum Working Temperature (1/2” to 4”):

• 185°F when system is operated at 101psi or lower

• 158°F when the system is operated at 145psi or lower

• 140°F when the system is operated at 188psi or lower

• 115°F when the system is operated at 232psi or lower

Actuation Type: Manual
Application: In Plant Pneumatic
Assembly Time: 0.04
Body Material: Technical Polymer, Treated Brass
Brand: Parker, Transair
Configuration: Pipe to Pipe
Connection 1 Size: 1, 25
Connection 1 Type: Pipe
Connection 2 Size: 1, 25
Connection 2 Type: Pipe
Connection Thread Size (inch): n/a
Division: Low Pressure Connectors Europe Division, Fluid System Connectors Division
Division: Fluid System Connectors Division, Low Pressure Connectors Europe Division
Flow Direction: Bidirectional
For Fluid Type: Compressed Air, Vaccum, Industrial Gases, Inert Gases
Function: 2-Way
Industry: General Industrial
Maximum Operating Pressure: 232, 16 bar 232 PSI (-4°F to +113°F)/16 bar (-20°C to 45°C) up to 100 mm
188 PSI (-4° to +140°F)/13 bar (-20°C to 60°C) up to 168 mm
101 PSI (-4° to +185°F)/7 bar ( -20°C to 85°C) up to 168 mm
For Canada, Please refer to https://www.parker.com/ca
Maximum Operating Temperature: 185, 85
Minimum Operating Temperature: -4, -20
Mounting Type: In-line/Pipe
Operation Type: Manual
Options: Lockable
Orifice Size: 25, 1
Pipe O.d. (inch): 1
Pipe O.d. (mm): 25
Product Style: Ball Valve
Product Type: Flow Control Valve
Quantity Per Box: 2
Response Time: n/a
Seal Material: NBR
Seat Material: PTFE
Silicone Free: Yes
Specifications Met: EN 755.2, EN 755.8, EN 573.3, ISO 9001, ASME B31.1 - 31.9, ISO 8573 (Air Quality), TUV, CE
Style: Ball Valve
Technology: Fluid & Gas Handling, Pneumatics
Vacuum Pressure Rating: 1, 0.03
Weight: 1.970, 0.895

Technical specifications


Attributes
Diameter (inch)1 ''
Service pressure16 bar
Profile4092
Show UNSPSC/ECL@SS
£ 162.15 excl. VAT
/ Each
£ 194.58 incl. VAT
  • Usually arrives within 14 working days