References
U-Power:UM10074-46
Rubix:2586792
EAN:8033546020074

Product details : U-POWER UM10074 TRIBAL S3 SRC BLACK BOOT EU46 UK11
Ankle boots safety shoes totally "no metal" u power, comfortable, from the Concept M line, with water-repellent oiled pull-up leather upper, composite toe cap, anti-puncture, breathability, anti-slip and PU / PU sole.
Standard : EN20345 S3 SRC
Standard : EN20345 S3 SRC
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | high |
| Colour | brown |
| Main material | leather |
| Material | leather |
| UK shoe size | 11 |
| Type of soles | composite mid sole |
Show UNSPSC/ECL@SS
£ 78.63 excl. VAT
/ Each
£ 94.36 incl. VAT
- Delivery usually within ( 3 ) days