References
Jalas:1645-36
Rubix:271A3800
EAN:6408487517204

Product details : JALAS 1645 E-SPORT LOW CUT SHOE S1 SRC P EU36 UK3
Safety shoe, nail protection material plasma-treated composite (PTC) textile, toecap material aluminium, PU midsole, plastic shank, PU outsole, upper material split leather, Textile
Strengths
Breathable mesh, Low weight, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Applications
Industries, logistics, maintenance.
Technical specifications
Attributes
| EU shoe size | 36 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 90.27 excl. VAT
/ Each
£ 108.32 incl. VAT
- Usually arrives within 14 working days
EU shoe size
36
