Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Lubrication for mechanisms
(155)
Lubricants and accessories
(691)
Cleaning and protection
(55)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Atomizer
SPARTEX 863862 TRIGGER SPRAYER 600ML
SPARTEX 863862 TRIGGER SPRAYER 600ML
Trigger sprayer
References
spartex:
863862
rubix:
217A5357
ean:
3660338183409
Technical specifications
Capacity
600
ml
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 863862 TRIGGER SPRAYER 600ML
Translucent Tank .
Capacity 0.75 L .
NBR Gasket. .
Spray release locking mechanism .
Ergonomic head .
Wide base for better stability .
Long pumping lever
Technical specifications
Attributes
Capacity
600
ml
Material
Joint NBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.82
excl. VAT
/
Each
£
9.38
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROBERT SCOTT 101956-BLUE CLEAR SPRAY BOTTLE BLUE TRIGGER 750ML
ROBERT SCOTT 101956-RED TRIGGER SPRAY BOTTLE RED INC
ROBERT SCOTT 101933-BLUE 600ML BOTTLE BLUE ONLY
ROBERT SCOTT 101933-YELLOW 600ML YEL SPRAY BOT
GISS 863866 TRIGGER SPRAYER CAPACITY 5L
SPARTEX 879803 COMPRESSION SPRAYER - CAPACITY 1 LITRE
DEB ALL PURPOSE PUMP ACC404 PK6
ROBERT SCOTT 101933-GREEN 600ML BOTTLE GREEN ONLY
WESCO BLUEHANDSPRAYER1.8L WE20200
ROBERT SCOTT 101933-RED 600ML BOTTLE RED ONLY
GISS 879516 COMPRESSION SPRAYER - CAPACITY 8 LITERS
ROBERT SCOTT 101956-WHITE TRIGGER SPRAY BOTTLE WHITE
SPEAR & JACKSON 5LT PUMP ACTION PRESSURE SPRAYER
ROBERT SCOTT 102074 SOLVENT SPRAYER NYLON PUMP 1L
ROBERT SCOTT 102134 16L PLASTIC KNAPSACK SPRAYER