• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Lubrication for mechanisms(143)
  • Lubricants and accessories(739)
  • Cleaning and protection(52)
See Lubricants
< Back
Rubix Categories
Maintenance & Repairs
Lubricants
Lubricants and accessories
Supplies for lubrication
Atomizer
SPEAR & JACKSON 5LT PUMP ACTION PRESSURE SPRAYER

SPEAR & JACKSON 5LT PUMP ACTION PRESSURE SPRAYER

Atomizer Spear & Jackson

See technical information
References
Spear & Jackson:5LPAPS
Rubix:219A1536
brand logo
brand logo

Product details : SPEAR & JACKSON 5LT PUMP ACTION PRESSURE SPRAYER


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 16.01 excl. VAT
/ Each
£ 19.21 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

DRAPER 63056 TOOLS 12LT KNAPSACK PRESSURE SPRAYERSPARTEX 879803 COMPRESSION SPRAYER - CAPACITY 1 LITREGISS 879516 COMPRESSION SPRAYER - CAPACITY 8 LITERSROBERT SCOTT 101933-GREEN 600ML BOTTLE GREEN ONLYSPARTEX 884604 COMPRESSION SPRAYER - CAPACITY 1.5LROBERT SCOTT 101933-YELLOW 600ML YEL SPRAY BOTSPARTEX 863862 TRIGGER SPRAYER 600MLDRAPER 82464 TOOLS 6.25 LITRE SPRAYER +1000MLROBERT SCOTT 102179 5L PLASTIC PRESS SPRAYERGISS 863866 TRIGGER SPRAYER CAPACITY 5LWD40 44100 WD40 SPRAY APPLICATOR 400MLTDRAPER 82463 EXPERT 1.8L PRESSURE WASHERWESCO BLUEHANDSPRAYER1.8L WE20200ROBERT SCOTT 101933-RED 600ML BOTTLE RED ONLYDEB ALL PURPOSE PUMP ACC404 PK6
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap