ORBITINT BLACK KNIGHT HVRBR02 TROOPER REVERSIBLE BODY WARMER ORANGE M
TROOPER HVRBR02 BLACK KNIGHT ENISO 20471 REVERSIBLE BODYWARMER
See technical informationReferences
Orbit International:HVRBR02 M
Rubix:4542966
EAN:5054011076405

Product details : ORBITINT BLACK KNIGHT HVRBR02 TROOPER REVERSIBLE BODY WARMER ORANGE M
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | m |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | black |
| Material | 20% cotton, 80% polyester |
Show UNSPSC/ECL@SS
£ 24.64 excl. VAT
/ Each
£ 29.57 incl. VAT
- Usually arrives within 14 working days
