ORN 2900 VULTURE BALLISTIC TROUSER NAVY 34S


Trouser

References
orn:2900/34S
rubix:80218864
ean:5055748721422
brand logo
brand logo
Technical specifications
Colournavy
Size34 standard
High visibilityno
See all Specifications

Product details : ORN 2900 VULTURE BALLISTIC TROUSER NAVY 34S


Strengths

•Best selling, multi functional, hard wearing trouser
Slight elastication at sides of waistband - very comfortable to wear
Multiple pockets with extra strong lining including 2 front & 2 rear pockets
Combat style leg pockets, mobile
Heavy duty non-scratch fixing stud on waistband
Triple stitched on all main seams for ultimate strength

Technical specifications


Attributes
Colournavy
Size34 standard
High visibilityno
Main materialpolyester
Material65% polyester;35% cotton
Show UNSPSC/ECL@SS
£ 27.93 excl. VAT
/ Each
£ 33.52 incl. VAT
  • Usually arrives within 14 working days