MASCOT 06231 ALMADA TROUSERS W/H PCTS BLACK 28.5R

Trousers Almada Black

See technical information

References

Mascot:06231-010-09-82C44
Rubix:383A9463
EAN:5707209473585
Work trousers Almada 06231-010-09 / 82C44

Technical specifications

Colourblack
Size82/44
Main materialpolyester
See all Specifications

Product details : MASCOT 06231 ALMADA TROUSERS W/H PCTS BLACK 28.5R


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets can be tucked away when not in use. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1000 g
Colourblack
Size82/44
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
£ 98.48 excl. VAT
/ Each
£ 118.18 incl. VAT
  • Usually arrives within 14 working days

Size

82/44