Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 42.5R
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 42.5R
Trousers Grafton navy
References
mascot:
00299-430-01-82C58
rubix:
45010007
ean:
5708628088954
Technical specifications
Colour
navy
Size
82c58
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 42.5R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.
Technical specifications
Attributes
Colour
navy
Size
82c58
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.63
excl. VAT
/
Each
£
37.96
incl. VAT
Usually arrives within 14 working days
Select variants (73)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 07379 LINDOS TROUSERS W/H PCTS BLACK 42.5T
ORN 2500 CONDOR COMBAT TROUSER BLACK 38T
ORN 2660 LADIES KEA ACTION TROUSER NAVY 18T
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS GREEN 6R
ORN 2660 LADIES KEA ACTION TROUSER BLACK 18S
"REGATTA TRJ600S PRO ACTION TROUSERS NAVY 38"" S"
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS DNAVY/ROYAL 38.5R
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 16R
MASCOT 19678 ACCELERATE SAFE LADIES TROUSERS W/K PCTS DNV/HV ORG 16S
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 42.5R
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS ROYAL/DNAVY 50.5R
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DNAVY 31.5T
MASCOT 03079 TOLEDO TROUSERS W/T PCTS NAVY 48.5T
MASCOT 00773 ORLANDO TROUSERS W/T PCTS BLACK 52.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DARK SAND/STONE GREY 42.5S