MASCOT 06231 ALMADA TROUSERS W/H PCTS BLACK 40.5R

Trousers Almada Black

See technical information

References

Mascot:06231-010-09-82C56
Rubix:383A9472
EAN:5707209473783
Work trousers Almada 06231-010-09 / 82C56

Technical specifications

Colourblack
Size82/56
Main materialpolyester
See all Specifications

Product details : MASCOT 06231 ALMADA TROUSERS W/H PCTS BLACK 40.5R


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets can be tucked away when not in use. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1140 g
Colourblack
Size82/56
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
£ 98.48 excl. VAT
/ Each
£ 118.18 incl. VAT
  • Usually arrives within 14 working days

Size

82/56