MASCOT 09131 ALMAS TROUSERS W/H PCTS HV ORG/NAVY 34.5T

Trousers Almas orange/navy

See technical information

References

Mascot:09131-860-141-90C50
Rubix:380A1711
EAN:5707209733368
Work trousers Almas 09131-860-141 / 90C50
brand logo
brand logo

Technical specifications

Colourorange
Size90/50
Class EN204712
See all Specifications

Product details : MASCOT 09131 ALMAS TROUSERS W/H PCTS HV ORG/NAVY 34.5T


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Tool straps on both sides. Holster pockets with extra pockets for nails, screws and drill bits. Easily replaced knee pad pockets, a function which prolongs the lifetime of the garment.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1060 g
Colourorange
Size90/50
Class EN204712
Main materialpolyester
Secondary colournavy
Grammage290 g/m²
Material65% polyester/35% cotton
£ 82.56 excl. VAT
/ Each
£ 99.07 incl. VAT
  • Usually arrives within 14 working days

Size

90/50