MASCOT 09131 ALMAS TROUSERS W/H PCTS HV YEL/NAVY 35.5R


Trousers Almas yellow/navy

References
mascot:09131-470-171-82C51
rubix:233A5009
ean:5707209735027
Work trousers Almas 09131-470-171 / 82C51
brand logo
brand logo
brand logo
Technical specifications
Colouryellow
Size82c51
Class EN204712
See all Specifications

Product details : MASCOT 09131 ALMAS TROUSERS W/H PCTS HV YEL/NAVY 35.5R


Teflon® finish makes the product dirt resistant and ensures high visibility. Durable triple stitched seams on leg and crotch extend product life. Tool straps on both sides. Holster pockets with extra pockets for nails, screws and drill bits. Easily replaced knee pad pockets, a function which prolongs the lifetime of the garment.
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight1100 g
Colouryellow
Size82c51
Class EN204712
Main materialpolyester
Grammage310 g/m²
Secondary colournavy
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 79.15 excl. VAT
/ Each
£ 94.98 incl. VAT
  • Usually arrives within 14 working days