LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS YELLOW/GREY 5XL
LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS ORANGE/GREY
See technical informationReferences
Leo Workwear:JT01-Y/GY-LEO-5XL
Rubix:317A0050
EAN:5056082337522

Product details : LEO JT01 HAWKRIDGE ECOVIZ HP 4X STRETCH TROUSERS YELLOW/GREY 5XL
Leo jt01 hawkridge ecoviz hp 4x stretch trousers yellow/grey 5xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 5xl |
| Class EN20471 | 1 |
| Main material | polyester |
| Secondary colour | grey |
Show UNSPSC/ECL@SS
£ 66.11 excl. VAT
/ Each
£ 79.33 incl. VAT
- Usually arrives within 14 working days
Colour
Size
5xl





