MASCOT 13879 ARBON TROUSERS W/K PCTS HV YEL/D'NAVY 33.5T
Trousers Arbon yellow/dark navy
See technical informationReferences
Mascot:13879-216-17010 90C49
Rubix:80356080
Manufacturer :13879-216-17010 90C49
EAN:5711074187980

Product details : MASCOT 13879 ARBON TROUSERS W/K PCTS HV YEL/D'NAVY 33.5T
Anti-static, acid-resistant and flame-retardant. Durable triple stitched seams that extend the product life. Waist band formed following the body’s anatomy so that it supports in all working positions. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable kneepad pockets with flap and top access, so dirt doesn’t collect.
Technical specifications
Attributes
| Logistic Weight | 690 g |
|---|---|
| Colour | yellow |
| Size | 90/49 |
| Main material | modacrylic |
| Secondary colour | navy |
| High visibility | yes |
| Material | 60% modacrylic/39% cotton/1% carbon fibre |
Show UNSPSC/ECL@SS
£ 232.16 excl. VAT
/ Each
£ 278.59 incl. VAT
- Usually arrives within 14 working days
Size
90/49
