Trousers Arbon yellow/dark navy
Colour | yellow |
---|---|
Size | 76c54 |
High visibility | yes |
Logistic Weight | 690 g |
---|---|
Colour | yellow |
Size | 76c54 |
High visibility | yes |
Main material | modacrylic |
ATEX | no |
Secondary colour | navy |
Material | 60% modacrylic/39% cotton/1% carbon fibre |
Usually arrives within 14 working days