MASCOT 13892 RENENS WINTER TROUSERS HV YEL/DNAVY M
Winter trousers Renens yellow/dark navy
See technical informationReferences
Mascot:13892-217-17010-M
Rubix:385A2692
EAN:5711074192397

Product details : MASCOT 13892 RENENS WINTER TROUSERS HV YEL/DNAVY M
Breathable, wind and waterproof with taped seams. Anti-static, acid-resistant and flame-retardant. Dirt repellent. Higher back provides both support and warmth. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.
Strengths
ARC RATING EN 61482-1-2 APC 2
Technical specifications
Attributes
| Logistic Weight | 2300 g |
|---|---|
| Colour | yellow |
| Size | m |
| Main material | modacrylic |
| Secondary colour | navy |
| High visibility | yes |
| Material | 60% modacrylic/39% cotton/1% carbon fibre |
Show UNSPSC/ECL@SS
£ 482.08 excl. VAT
/ Each
£ 578.50 incl. VAT
- Usually arrives within 14 working days
