Trousers Arosa dark navy
Colour | navy |
---|---|
Size | 82c68 |
High visibility | no |
Logistic Weight | 1300 g |
---|---|
Colour | navy |
Size | 82c68 |
High visibility | no |
Main material | modacrylic |
ATEX | no |
Material | 60% modacrylic/39% cotton/1% carbon fibre |
Usually arrives within 14 working days