MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 29.5R


Trousers Atlanta Black

References
mascot:06131-630-09-82C45
rubix:380A1334
ean:5707209472861
Work trousers Atlanta 06131-630-09 / 82C45
brand logo
Technical specifications
Colourblack
Size82c45
Main materialcotton
See all Specifications

Product details : MASCOT 06131 ATLANTA TROUSERS W/H PCTS BLACK 29.5R


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1080 g
Colourblack
Size82c45
Main materialcotton
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
  • Usually arrives within 14 working days