MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 38.5T


Trousers Atlanta navy

References
mascot:06131-630-01-90C54
rubix:380A1320
ean:5707209472649
Work trousers Atlanta 06131-630-01 / 90C54
brand logo
Technical specifications
Colournavy
Size90c54
Main materialcotton
See all Specifications

Product details : MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 38.5T


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1260 g
Colournavy
Size90c54
Main materialcotton
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 81.57 excl. VAT
/ Each
£ 97.88 incl. VAT
  • Usually arrives within 14 working days