GISS 886733 URBAN WORK CLASSIC 2 TROUSERS GREY/BLACK SIZE XXL


URBAN WORK CLASSIC 2 TROUSERS

References
giss:886733
rubix:243A8213
ean:3660338401244
brand logo
brand logo
Technical specifications
Colourgrey
Size2xl
Main materialpolyester
See all Specifications

Product details : GISS 886733 URBAN WORK CLASSIC 2 TROUSERS GREY/BLACK SIZE XXL


Standard : ENISO13688:2013 ; EN14404:2004+A1:2010 Type 2 level 0
Soft, light and resistant fabric for all year use.

Technical specifications


Attributes
Colourgrey
Size2xl
Main materialpolyester
Grammage235 g/m²
Materialpolyester / cotton
Secondary colourblack
Show UNSPSC/ECL@SS
£ 23.17 excl. VAT
/ Each
£ 27.80 incl. VAT
  • Usually arrives within 14 working days