MASCOT 13579 BERKELEY TROUSERS W/T PCTS BLACK 36.5R


Trousers Berkeley Black

References
mascot:13579-442-09-82C52
rubix:384A9215
ean:5711074070053
Pants Berkeley 13579-442-09 / 82C52
brand logo
Technical specifications
Colourblack
Size82c52
Main materialpolyester
See all Specifications

Product details : MASCOT 13579 BERKELEY TROUSERS W/T PCTS BLACK 36.5R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. D-ring in flexible material that does not scratch. Thigh pocket with flap and hidden press studs. Reinforced ruler pocket.

Technical specifications


Attributes
Logistic Weight680 g
Colourblack
Size82c52
Main materialpolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 39.28 excl. VAT
/ Each
£ 47.14 incl. VAT
  • Usually arrives within 14 working days