MASCOT 13579 BERKELEY TROUSERS W/T PCTS DNAVY 33.5R
Trousers Berkeley dark navy
See technical informationReferences
Mascot:13579-442-010-82C49
Rubix:384A9184
EAN:5711074070633

Product details : MASCOT 13579 BERKELEY TROUSERS W/T PCTS DNAVY 33.5R
Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. D-ring in flexible material that does not scratch. Thigh pocket with flap and hidden press studs. Reinforced ruler pocket.
Technical specifications
Attributes
| Logistic Weight | 660 g |
|---|---|
| Colour | navy |
| Size | 82/49 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 270 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 39.59 excl. VAT
/ Each
£ 47.51 incl. VAT
- Usually arrives within 14 working days
Size
82/49
