MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 34.5R


Trousers Atlanta navy

References
mascot:06131-630-01-82C50
rubix:380A1298
ean:5707209472229
Work trousers Atlanta 06131-630-01 / 82C50
brand logo
Technical specifications
Colournavy
Size82c50
Main materialcotton
See all Specifications

Product details : MASCOT 06131 ATLANTA TROUSERS W/H PCTS NAVY 34.5R


Durable triple stitched seams that extend the product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced holster pockets with extra pockets and straps for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1180 g
Colournavy
Size82c50
Main materialcotton
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 78.62 excl. VAT
/ Each
£ 94.34 incl. VAT
  • Usually arrives within 14 working days