MASCOT 13579 BERKELEY TROUSERS W/T PCTS ROYAL 27R


Trousers Berkeley royal

References
mascot:13579-442-11-82C42
rubix:384A9236
ean:5711074071135
Pants Berkeley 13579-442-11 / 82C42
brand logo
Technical specifications
Colourblue
Size82c42
Main materialpolyester
See all Specifications

Product details : MASCOT 13579 BERKELEY TROUSERS W/T PCTS ROYAL 27R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. D-ring in flexible material that does not scratch. Thigh pocket with flap and hidden press studs. Reinforced ruler pocket.

Technical specifications


Attributes
Logistic Weight620 g
Colourblue
Size82c42
Main materialpolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 39.28 excl. VAT
/ Each
£ 47.14 incl. VAT
  • Usually arrives within 14 working days