MASCOT 13579 BERKELEY TROUSERS W/T PCTS ROYAL 50.5R


Trousers Berkeley royal

References
mascot:13579-442-11-82C66
rubix:384A9253
ean:5711074071470
Pants Berkeley 13579-442-11 / 82C66
brand logo
Technical specifications
Colourblue
Size82c66
Main materialpolyester
See all Specifications

Product details : MASCOT 13579 BERKELEY TROUSERS W/T PCTS ROYAL 50.5R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. D-ring in flexible material that does not scratch. Thigh pocket with flap and hidden press studs. Reinforced ruler pocket.

Technical specifications


Attributes
Logistic Weight740 g
Colourblue
Size82c66
Main materialpolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 51.08 excl. VAT
/ Each
£ 61.30 incl. VAT
  • Usually arrives within 14 working days