MASCOT 12355 BILOXI TROUSERS W/K PCTS BLACK 29.5R


Trousers Biloxi Black

References
mascot:12355-630-09-82C45
rubix:384A5889
ean:5707209960702
Pants Biloxi 12355-630-09 / 82C45
brand logo
Technical specifications
Colourblack
Size82c45
Main materialcotton
See all Specifications

Product details : MASCOT 12355 BILOXI TROUSERS W/K PCTS BLACK 29.5R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Back pocket with flap and hidden press studs. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight840 g
Colourblack
Size82c45
Main materialcotton
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 58.95 excl. VAT
/ Each
£ 70.74 incl. VAT
  • Usually arrives within 14 working days